text.skipToContent text.skipToNavigation

Tecwerk Universal pliers length 180 mm multi-component handles chrome-plated VDE


VDE-insulated up to 1000 V. Manufactured in accordance with DIN EN/IEC 60900, individually tested. Gripping zones for flat and round material. Long cutters for thicker cables. Cutters additionally induction-hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened and tempered Chrome-plated pliers

Article number 3R711636
Brand Tecwerk
Weight per piece (g) 278
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 278
Commodity code

Description

VDE-insulated up to 1000 V. Manufactured in accordance with DIN EN/IEC 60900, individually tested. Gripping zones for flat and round material. Long cutters for thicker cables. Cutters additionally induction-hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened and tempered Chrome-plated pliers

Article numbers

Article number 3R711636
EAN 4015448955399
UBB 500751257451
UNSPSC 27112104
Manufacturer article nr  2000810241
Do not close this page. This message will disappear, when the page is fully loaded.