text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Tecwerk Socket bit with hex drive width across flats 7 mm length 60 mm with magnet TW


For use with hand and power tools (conventional cordless screwdriver). With strong permanent magnet Drive: 6.3 mm (1/4″) hexagonal DIN 3126-E 6.3, ISO 1173

Article number 7L116513
Brand Tecwerk
Weight per piece (g) 30
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 30
Commodity code

Description

For use with hand and power tools (conventional cordless screwdriver). With strong permanent magnet Drive: 6.3 mm (1/4″) hexagonal DIN 3126-E 6.3, ISO 1173

Article numbers

Article number 7L116513
EAN 4015448965084
UBB 500751338301
UNSPSC 27111704
Manufacturer article nr  2000821001
Do not close this page. This message will disappear, when the page is fully loaded.