text.skipToContent text.skipToNavigation

Tecwerk Socket bit 1/4 inch TX T10 length 32 mm


6.3 mm (1/4″) square drive. For screws with internal TORX® profile. Chromium-vanadium steel base. Matt chrome-plated. Blade made of special steel. Phosphate-coated DIN 3120 / ISO 1174

Article number 1C915998
Brand Tecwerk
Weight per piece (g) 12
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 12
Commodity code

Description

6.3 mm (1/4″) square drive. For screws with internal TORX® profile. Chromium-vanadium steel base. Matt chrome-plated. Blade made of special steel. Phosphate-coated DIN 3120 / ISO 1174

Article numbers

Article number 1C915998
EAN 4015448965510
UBB 500751342261
UNSPSC 27111704
Manufacturer article nr  2000821050
Do not close this page. This message will disappear, when the page is fully loaded.