text.skipToContent text.skipToNavigation

Tecwerk Socket bit 1/4 inch E E8 length 25 mm


6.3 mm (1/4″) square drive. For screws with external TORX® profile. Chromium-vanadium steel DIN 3120 / ISO 1174

Article number 0I676798
Brand Tecwerk
Weight per piece (g) 12
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 12
Commodity code

Description

6.3 mm (1/4″) square drive. For screws with external TORX® profile. Chromium-vanadium steel DIN 3120 / ISO 1174

Article numbers

Article number 0I676798
EAN 4015448965398
UBB 500751341198
UNSPSC 27111704
Manufacturer article nr  2000821030
Do not close this page. This message will disappear, when the page is fully loaded.