text.skipToContent text.skipToNavigation

Tecwerk Screwdriver set 7-part TORX® multi-component handles round blade


With multi-component no-roll handles. Blades made of tempered special steel. Matt chrome-plated. Size guide system

Article number 5E223677
Number of slotted screwdrivers 5
Number of Torx screwdrivers 7
Total number of tools 7
Grip design Other
Brand Tecwerk
Packed per 1

Specifications

Number of slotted screwdrivers 5
Number of Torx screwdrivers 7
Total number of tools 7
Grip design Other
Brand Tecwerk
Weight per piece (g) 480
Commodity code

Description

With multi-component no-roll handles. Blades made of tempered special steel. Matt chrome-plated. Size guide system

Article numbers

Article number 5E223677
EAN 4015448971535
UBB 500751397125
UNSPSC 27111701
Manufacturer article nr  2000827134
Do not close this page. This message will disappear, when the page is fully loaded.