text.skipToContent text.skipToNavigation

Tecwerk Protective case W395xD320xH117mm plastic


Black. Air- and water-tight. With pre-cut foam insert for easy customising of the interior. Locks, air inlet screw, handle, shock-proof. Made of impact-resistant plastic. Can be locked with two padlocks. (Padlocks not included in scope of supply)

Article number 1A351304
Width 395
Design Case
Height 117
Depth 320
Quality class Other
Packed per 1

Specifications

Width 395
Design Case
Height 117
Depth 320
Quality class Other
Material Plastic
Brand Tecwerk
Weight per piece (g) 2950
Commodity code

Description

Black. Air- and water-tight. With pre-cut foam insert for easy customising of the interior. Locks, air inlet screw, handle, shock-proof. Made of impact-resistant plastic. Can be locked with two padlocks. (Padlocks not included in scope of supply)

Article numbers

Article number 1A351304
EAN 4015448600893
UBB 500751910935
UNSPSC 24112401
Manufacturer article nr  2000871774
Do not close this page. This message will disappear, when the page is fully loaded.