text.skipToContent text.skipToNavigation

Tecwerk Impact socket set 3-part 1/2 inch long, hexagon


12.5 mm (1/2″) square drive. Hexagonal. Long type. Chromium-molybdenum steel. Colour-coded Contents: 1 impact wrench socket each in sizes 17 / 19 / 21 mm (length 85 mm) Special product benefits: Plastic sleeves prevent damage to sensitive aluminium surfaces. Ideally suited for tyre servicing

Article number 9G762556
Brand Tecwerk
Weight per piece (g) 820
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 820
Commodity code

Description

12.5 mm (1/2″) square drive. Hexagonal. Long type. Chromium-molybdenum steel. Colour-coded Contents: 1 impact wrench socket each in sizes 17 / 19 / 21 mm (length 85 mm) Special product benefits: Plastic sleeves prevent damage to sensitive aluminium surfaces. Ideally suited for tyre servicing

Article numbers

Article number 9G762556
EAN 4015448965039
UBB 500751337980
UNSPSC 27111703
Manufacturer article nr  2000820616
Do not close this page. This message will disappear, when the page is fully loaded.