text.skipToContent text.skipToNavigation

Tecwerk Hexagonal die nut DIN 382 M14 HSS 6g


HSS. DIN 382. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength

Article number 7B920921
Outer diameter (mm) 30
Height 14
Thread type Metric
Thread size (metric) 14
Pitch thread (mm) 2
Packed per 1

Specifications

Outer diameter (mm) 30
Height 14
Thread type Metric
Thread size (metric) 14
Pitch thread (mm) 2
Cutting material HSS
Brand Tecwerk
Weight per piece (g) 100
Commodity code

Description

HSS. DIN 382. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength

Article numbers

Article number 7B920921
EAN 4015448597865
UBB 500751880245
UNSPSC 27112805
Manufacturer article nr  2000867793
Do not close this page. This message will disappear, when the page is fully loaded.