text.skipToContent text.skipToNavigation

Tecwerk Extension 1/4 inch length 75 mm


6.3 mm (1/4″) square drive. Chromium-vanadium steel. Chrome-plated DIN 3123 / ISO 3316

Article number 3V297303
Brand Tecwerk
Weight per piece (g) 33
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 33
Commodity code

Description

6.3 mm (1/4″) square drive. Chromium-vanadium steel. Chrome-plated DIN 3123 / ISO 3316

Article numbers

Article number 3V297303
EAN 4015448965619
UBB 500751343178
UNSPSC 27111704
Manufacturer article nr  2000821062
Do not close this page. This message will disappear, when the page is fully loaded.