text.skipToContent text.skipToNavigation

Tecwerk Double-ended drill nominal diameter 4 mm HSS bodywork drill


Article number 0U351059
Nominal diameter (mm) 4
Brand Tecwerk
Overall length (mm) 55
Shank size ( mm) 4
Weight per piece (g) 5
Commodity code
Packed per 10
Full Box only

Specifications

Nominal diameter (mm) 4
Brand Tecwerk
Overall length (mm) 55
Shank size ( mm) 4
Weight per piece (g) 5
Commodity code

Article numbers

Article number 0U351059
EAN 4015448995760
UBB 500751601559
UNSPSC 27112812
Manufacturer article nr  2000860140
Do not close this page. This message will disappear, when the page is fully loaded.