text.skipToContent text.skipToNavigation

Tecwerk Die shape B M3 x 0.5 mm HSS-E 6g


HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article number 5H918328
Outer diameter (mm) 20
Height 5
Thread type Metric
Thread size (metric) 3
Pitch thread (mm) 0.5
Packed per 1

Specifications

Outer diameter (mm) 20
Height 5
Thread type Metric
Thread size (metric) 3
Pitch thread (mm) 0.5
Cutting material Other
Brand Tecwerk

Description

HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 5H918328
EAN 4015448598015
UBB 500751881565
UNSPSC 27112805
Manufacturer article nr  2000867840
Do not close this page. This message will disappear, when the page is fully loaded.