text.skipToContent text.skipToNavigation

Tecwerk Die shape B M16 x 2 mm HSS 6g left cutting


HSS. DIN EN 22568. Shape B. Left-cutting. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 9I542811
Outer diameter (mm) 20
Height 18
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 2
Packed per 1

Specifications

Outer diameter (mm) 20
Height 18
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 2
Cutting material HSS
Brand Tecwerk
Weight per piece (g) 160
Commodity code

Description

HSS. DIN EN 22568. Shape B. Left-cutting. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 9I542811
EAN 4015448596202
UBB 500751858639
UNSPSC 27112805
Manufacturer article nr  2000867449
Do not close this page. This message will disappear, when the page is fully loaded.