text.skipToContent text.skipToNavigation

Tecwerk Cabinet key 9 functions integr. bottle-opener


For all common gas, water and power supply shut-off systems as well as for technical installations in buildings, such as air conditioning and ventilation systems, shut-off valves, power panels, etc.. With built-in bottle-opener Functions: 1. 5 mm internal square 2. 6 mm internal square 3. 8 mm internal square 4. Internal triangle 9 mm 5. 3–5 mm double bit 6./7. Reversible bit: For cross (PH 2) / slot 1 x 7 mm 8. 6.3 mm (1/4″) magnetic bit mount

Article number 7P007349
Design Other
Brand Tecwerk
Weight per piece (g) 100
Commodity code
Packed per 1

Specifications

Design Other
Brand Tecwerk
Weight per piece (g) 100
Commodity code

Description

For all common gas, water and power supply shut-off systems as well as for technical installations in buildings, such as air conditioning and ventilation systems, shut-off valves, power panels, etc.. With built-in bottle-opener Functions: 1. 5 mm internal square 2. 6 mm internal square 3. 8 mm internal square 4. Internal triangle 9 mm 5. 3–5 mm double bit 6./7. Reversible bit: For cross (PH 2) / slot 1 x 7 mm 8. 6.3 mm (1/4″) magnetic bit mount

Article numbers

Article number 7P007349
EAN 4015448973287
UBB 500751412700
UNSPSC 56111706
Manufacturer article nr  2000829772
Do not close this page. This message will disappear, when the page is fully loaded.