text.skipToContent text.skipToNavigation

Tecwek Calliper gauges DIN 862 150 mm digital with locking screw, rectangular


Article number 0V385238
Digital indication Yes
Accuracy (mm) 0.03
Measuring range (mm) 0–150
Brand Tecwerk
Weight per piece (g) 340
Commodity code
Type With locking screw
Packed per 1

Specifications

Digital indication Yes
Accuracy (mm) 0.03
Measuring range (mm) 0–150
Brand Tecwerk
Weight per piece (g) 340
Commodity code
Type With locking screw

Article numbers

Article number 0V385238
EAN 4015448987499
UBB 500751525584
UNSPSC 41111621
Manufacturer article nr  2000851055
Do not close this page. This message will disappear, when the page is fully loaded.