text.skipToContent text.skipToNavigation

Stahlwille Workbench WB 630


Generous working surface with a width of 2,000 mm with solid rubberwood worktop, FSC certified. Variable table height and sturdy levelling feet support efficient and ergonomic working even on uneven floors. With spacious, lockable drawer with full extension and ball bearing guide and custom-made safety lock for our TOP BOX 93. Integrated socket and 2 USB connections with cable outlets allow easy use and charging of power tools and mobile devices. The addition of the TOP BOX 93 (81200157) and the 157-pieces tool set TCS 821/6 (97830255) increases the functionality of the workbench.

Article number 2B288194
L (mm)
Colour Black
Brand Stahlwille
Weight per piece (g) 102500
Width (mm) 2000
Packed per 1

Specifications

L (mm) 725
Colour Black
Brand Stahlwille
Weight per piece (g) 102500
Width (mm) 2000
Model WB 630

Description

  • Generous working surface with a width of 2,000 mm with solid rubberwood worktop, FSC certified.
  • Variable table height and sturdy levelling feet support efficient and ergonomic working even on uneven floors.
  • With spacious, lockable drawer with full extension and ball bearing guide and custom-made safety lock for our TOP BOX 93.
  • Integrated socket and 2 USB connections with cable outlets allow easy use and charging of power tools and mobile devices.
  • The addition of the TOP BOX 93 (81200157) and the 157-pieces tool set TCS 821/6 (97830255) increases the functionality of the workbench.

Article numbers

Article number 2B288194
EAN 4018754359981
UNSPSC 27111510
Manufacturer article nr  85010630
Do not close this page. This message will disappear, when the page is fully loaded.