text.skipToContent text.skipToNavigation

Stahlwille Wheel change set special edition


Solid basic equipment for quick and stress-free wheel changes - ideal for use in workshops and for private use. The set ensures maximum protection for sensitive alloy wheels with its SevenFiveZero torque wrench with 1/2" fine-tooth ratchet and 3 wheel nut sockets (17/19/21 mm) with plastic sleeve. A clearly audible and noticeable 'click' when the release torque is reached, which can be conveniently and precisely adjusted via a rotary knob at the end of the handle (1 turn = 10 N·m). The telescopic function makes it easier to achieve the required torque thanks to the extended force loading point. In a handy soft case with a high-quality, embroidered special motif from the Best tools never die edition.

Article number 3F067015
Total length (mm) 640
Tightening moment (Nm) 750
Brand Stahlwille
Weight per piece (g) 4080
Commodity code
Packed per 1

Specifications

Total length (mm) 640
Tightening moment (Nm) 750
Brand Stahlwille
Weight per piece (g) 4080
Commodity code

Description

  • Solid basic equipment for quick and stress-free wheel changes - ideal for use in workshops and for private use.
  • The set ensures maximum protection for sensitive alloy wheels with its SevenFiveZero torque wrench with 1/2" fine-tooth ratchet and 3 wheel nut sockets (17/19/21 mm) with plastic sleeve.
  • A clearly audible and noticeable 'click' when the release torque is reached, which can be conveniently and precisely adjusted via a rotary knob at the end of the handle (1 turn = 10 N·m).
  • The telescopic function makes it easier to achieve the required torque thanks to the extended force loading point.
  • In a handy soft case with a high-quality, embroidered special motif from the Best tools never die edition.

Article numbers

Article number 3F067015
EAN 4018754363124
UNSPSC 27111709
Manufacturer article nr  96010130
Do not close this page. This message will disappear, when the page is fully loaded.