text.skipToContent text.skipToNavigation

Stahlwille MANOSKOP 730 Torque Wrench 14 x 18mm 80-400Nm 590mm


click-typethe measuring element is only under load while force is being applied, no need for manual reset to zeromount for interchangeable insert/shell toolsQuickRelease safety lock (sizes 5–65)rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)ergonomically designed, non-slip adjuster with a thumb recessoptimised convex handle for strain-free workingdual stop signaltwin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)on request also available as an N·m-only version without twin scale (sizes 5-65)can be applied for either clockwise or anticlockwise tightening by turning the inserts overany force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to itcalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassemblycertificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 4%

Article number 2H698512
Total length (mm) 590
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 80 - 400
Step size adjustment (Nm) 10
Packed per 1

Specifications

Total length (mm) 590
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 80 - 400
Step size adjustment (Nm) 10
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand Stahlwille
Weight per piece (g) 1618
Commodity code
Model MANOSKOP
Type Torque Wrench

Description

click-typethe measuring element is only under load while force is being applied, no need for manual reset to zeromount for interchangeable insert/shell toolsQuickRelease safety lock (sizes 5–65)rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)ergonomically designed, non-slip adjuster with a thumb recessoptimised convex handle for strain-free workingdual stop signaltwin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)on request also available as an N·m-only version without twin scale (sizes 5-65)can be applied for either clockwise or anticlockwise tightening by turning the inserts overany force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to itcalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassemblycertificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 4%

Article numbers

Article number 2H698512
EAN 4018754268887
UBB 500654024842
UNSPSC 27110000
Manufacturer article nr  50184040
Do not close this page. This message will disappear, when the page is fully loaded.