text.skipToContent text.skipToNavigation

Stahlwille Torque testers


Electronic testing device for checking and adjusting indicating and clicking type torque wrenches. Simple, quick and reliable testing of torque wrenches to ensure quality in production. Measurement in the large torque range from 1 to 1,500 N·m. Simple documentation of the measured values on the PC via USB interface. The large LCD can be rotated 180° and is easy to read from any position.

Article number 9O458815
Brand Stahlwille
Height (mm) 124
Weight per piece (g) 5310
Width (mm) 120
Info 5-135 Nm
Packed per 1

Specifications

Brand Stahlwille
Height (mm) 124
Weight per piece (g) 5310
Width (mm) 120
Info 5-135 Nm
Commodity code
Model SmartCheck USB

Description

  • Electronic testing device for checking and adjusting indicating and clicking type torque wrenches.
  • Simple, quick and reliable testing of torque wrenches to ensure quality in production.
  • Measurement in the large torque range from 1 to 1,500 N·m.
  • Simple documentation of the measured values on the PC via USB interface.
  • The large LCD can be rotated 180° and is easy to read from any position.

Article numbers

Article number 9O458815
EAN 4018754362820
UNSPSC 99999999
Manufacturer article nr  96521214
Do not close this page. This message will disappear, when the page is fully loaded.