text.skipToContent text.skipToNavigation

Spray nozzle GEKA quick coupling 19 mm KARASTO


Article number 1S038218
Material Brass
Hose connection 3/4 inch
With swivel joint connection No
Controllable Yes
With rapid coupling Yes
Brand Karasto
Weight per piece (g) 230
Packed per 5
Full Box only

Specifications

Material Brass
Hose connection 3/4 inch
With swivel joint connection No
Controllable Yes
With rapid coupling Yes
Brand Karasto
Weight per piece (g) 230
Commodity code

Article numbers

Article number 1S038218
EAN 4015933005714
UBB 500581191375
UNSPSC 27112903
Manufacturer article nr  22.0283.9
Do not close this page. This message will disappear, when the page is fully loaded.