text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Soudal Soudaflex 40FC Polyurethane Adhesive in Cartridge 310mL Black


Article number S0910.102.643
Colour Black
Design Polyurethane (PUR)
Volume (ml) 310
Suitable for jointing together with flax/hemp No
Consistency Fluid
Brand Soudal
Weight per piece (g) 366.8
Packed per 1

Specifications

Colour Black
Design Polyurethane (PUR)
Volume (ml) 310
Suitable for jointing together with flax/hemp No
Consistency Fluid
Brand Soudal
Weight per piece (g) 366.8
Commodity code
Type Polyurethane Adhesive

Article numbers

Article number S0910.102.643
EAN 5411183034143
UBB 500505578707
UNSPSC 31201600
Manufacturer article nr  102643
Do not close this page. This message will disappear, when the page is fully loaded.