text.skipToContent text.skipToNavigation

Schweizer Measuring scale Tech-Line scale diameter 25/2.5 mm dual scale 1-standard


Article number 0S547534
Mounting method Other
Unit of measurement Other
Nominal end value of the scale (A) 25
Over current scale No
Brand Schweizer
Weight per piece (g) 4
Commodity code
Packed per 1

Specifications

Mounting method Other
Unit of measurement Other
Nominal end value of the scale (A) 25
Over current scale No
Brand Schweizer
Weight per piece (g) 4
Commodity code

Article numbers

Article number 0S547534
EAN 4051478094509
UBB 500573850285
UNSPSC 44111807
Manufacturer article nr  09450
Do not close this page. This message will disappear, when the page is fully loaded.