text.skipToContent text.skipToNavigation

Scangrip Tripod tripod 1.35-3 m


Article number 4Y724832
Weight 6000
Max. load capacity 10
Adjustable Yes
Material Steel
Spindle version No
Adjustable middle column Yes
Tripod head Other
Packed per 1

Specifications

Weight 6000
Max. load capacity 10
Adjustable Yes
Material Steel
Spindle version No
Adjustable middle column Yes
Tripod head Other
Clamp method tripod legs Other
Working height (cm) 135 - 300
Brand ScanGrip
Weight per piece (g) 7680
Commodity code

Article numbers

Article number 4Y724832
EAN 5708997354315
UBB 500582293733
UNSPSC 45121602
Manufacturer article nr  03.5431
Do not close this page. This message will disappear, when the page is fully loaded.