text.skipToContent text.skipToNavigation

Runpotec Cable pull strap RUNPOFIX 4-part with protect. cap and thread RTG


Article number 2K024800
Application range Other
Quality class Stainless steel
Material Metal
Thread connection Yes
Width/diameter draw-in wire (mm) 6
Twisted No
Brand Runpotec
Packed per 1

Specifications

Application range Other
Quality class Stainless steel
Material Metal
Thread connection Yes
Width/diameter draw-in wire (mm) 6
Twisted No
Brand Runpotec
Weight per piece (g) 70
Commodity code

Article numbers

Article number 2K024800
EAN 9120045475777
UBB 500581430468
UNSPSC 71121102
Manufacturer article nr  10154
Do not close this page. This message will disappear, when the page is fully loaded.