text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Ruko Step drills HSS spiral fluted with split point no. 6


Article number 6G509007
Shaft diameter (mm) 10
Spiral groove Yes
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 32
Min. drill diameter (mm) 6
Number of drill stages 8
Packed per 1

Specifications

Shaft diameter (mm) 10
Spiral groove Yes
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 32
Min. drill diameter (mm) 6
Number of drill stages 8
Cutting material HSS
Cutting direction Right
Brand Ruko
Weight per piece (g) 140
Commodity code

Article numbers

Article number 6G509007
UBB 500719256439
UNSPSC 31390000
Manufacturer article nr  101057
Do not close this page. This message will disappear, when the page is fully loaded.