text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Ruko Step drills HSS spiral fluted with split point no. 3


Article number 7U316845
Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 38
Min. drill diameter (mm) 6
Number of drill stages 12
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 38
Min. drill diameter (mm) 6
Number of drill stages 12
Brand Ruko
Weight per piece (g) 298
Commodity code

Article numbers

Article number 7U316845
UBB 500719255779
UNSPSC 31390000
Manufacturer article nr  101053
Do not close this page. This message will disappear, when the page is fully loaded.