text.skipToContent text.skipToNavigation

Ruko Step drills HSS spiral fluted with split point no. 2


Article number 6E780122
Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30
Min. drill diameter (mm) 4
Number of drill stages 14
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30
Min. drill diameter (mm) 4
Number of drill stages 14
Brand Ruko
Weight per piece (g) 178
Commodity code

Article numbers

Article number 6E780122
UBB 500719255449
UNSPSC 31390000
Manufacturer article nr  101052
Do not close this page. This message will disappear, when the page is fully loaded.