text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Ruko Step drills HSS spiral fluted with split point no. 1


Article number 5F400340
Shaft diameter (mm) 8
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Number of drill stages 9
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 8
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Number of drill stages 9
Brand Ruko
Weight per piece (g) 65
Commodity code

Article numbers

Article number 5F400340
UBB 500719255100
UNSPSC 31390000
Manufacturer article nr  101051
Do not close this page. This message will disappear, when the page is fully loaded.