text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Ruko Step drills HSS spiral fluted with split point no. 0/5


Article number 3K047131
Shaft diameter (mm) 6
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 12
Min. drill diameter (mm) 4
Number of drill stages 5
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 6
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 12
Min. drill diameter (mm) 4
Number of drill stages 5
Brand Ruko
Weight per piece (g) 30
Commodity code

Article numbers

Article number 3K047131
EAN 4007140001320
UBB 500581797924
UNSPSC 31390000
Manufacturer article nr  101050-5
Do not close this page. This message will disappear, when the page is fully loaded.