text.skipToContent text.skipToNavigation

Rubbermaid Chassis plastic rectangular for multi-purpose containers 105/151.5 l


Article number 2A751821
Colour Other
Width 438.2
Design Other
Height 158.8
Length (mm) 438.2
Payload 136
Type of tyres Other
Packed per 1

Specifications

Colour Other
Width 438.2
Design Other
Height 158.8
Length (mm) 438.2
Payload 136
Type of tyres Other
Surface protection stand Other
Material transport plain Other
With brake No
Brand Rubbermaid
Commodity code
Model Brute

Article numbers

Article number 2A751821
UNSPSC 25173801
Manufacturer article nr  FG353000BLA
Do not close this page. This message will disappear, when the page is fully loaded.