text.skipToContent text.skipToNavigation

Rasterplan Combination holder L150xW55mm


Article number 2K008530
Colour Other
Width 55
Depth 150
Type of accessories/components Tool Holder
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Packed per 1

Specifications

Colour Other
Width 55
Depth 150
Type of accessories/components Tool Holder
Material Steel
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting Yes
Brand Rasterplan
Weight per piece (g) 390
Commodity code

Article numbers

Article number 2K008530
EAN 4054773012605
UBB 500581430120
UNSPSC 31162501
Manufacturer article nr  4042.00.0901
Do not close this page. This message will disappear, when the page is fully loaded.