text.skipToContent text.skipToNavigation

Rasterplan Can holder 1-compartment width 100 mm diameter 70 mm suitable for pegboards


Article number 3G978392
Colour Other
Width 100
Type of accessories/components Other
Diameter 70
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Packed per 1

Specifications

Colour Other
Width 100
Type of accessories/components Other
Diameter 70
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting Yes
Brand Rasterplan
Weight per piece (g) 220
Commodity code

Article numbers

Article number 3G978392
EAN 4054773012650
UBB 500581717997
UNSPSC 27112809
Manufacturer article nr  4042.00.1101
Do not close this page. This message will disappear, when the page is fully loaded.