text.skipToContent text.skipToNavigation

Profix cleaning wipe durex plus L380xW360approx. mm blue 3-ply, perforated 500 wipes / roll


Article number 9G577374
Width 360
Length (m) 380
Material Other
With scrub surface No
Wet wipe Yes
Brand Profix
Weight per piece (g) 3630
Packed per 2
Full Box only

Specifications

Width 360
Length (m) 380
Material Other
With scrub surface No
Wet wipe Yes
Brand Profix
Weight per piece (g) 3630
Commodity code

Article numbers

Article number 9G577374
EAN 4029068025448
UBB 500583800932
UNSPSC 14111703
Manufacturer article nr  025448-01
Do not close this page. This message will disappear, when the page is fully loaded.