text.skipToContent text.skipToNavigation

Plano Tool bag 556 TB W240xDxH180mm polyester


Article number 4J567738
Colour Black
Width 240
Design Bag
Height 180
Depth 50
Quality class Polyester (PET)
Material Plastic
Packed per 1

Specifications

Colour Black
Width 240
Design Bag
Height 180
Depth 50
Quality class Polyester (PET)
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Plano
Weight per piece (g) 255
Commodity code

Article numbers

Article number 4J567738
EAN 8010904655611
UBB 500582106133
UNSPSC 24111508
Manufacturer article nr  556TB
Do not close this page. This message will disappear, when the page is fully loaded.