text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Pferd Roughening disc CC-GRIND-SOLID SG ST. ST. dm125xTmm


Article number 5F883399
Application Grinding
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Bore diameter 22.23
Brand Pferd
Weight per piece (g) 80
Commodity code
Packed per 10
Full Box only

Specifications

Application Grinding
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Bore diameter 22.23
Brand Pferd
Weight per piece (g) 80
Commodity code
Model CC-GRIND SOLID SG INOX; Performance Line SG

Article numbers

Article number 5F883399
EAN 4007220900901
UBB 500582372362
UNSPSC 31191506
Manufacturer article nr  64186125
Do not close this page. This message will disappear, when the page is fully loaded.