text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Pferd Clamping flange set CC-GRIND-SOLID dm 125 mm M14


Article number 3T720627
Diameter 125
Bore diameter 14
Accessories Yes
Part No
Brand Pferd
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Diameter 125
Bore diameter 14
Accessories Yes
Part No
Brand Pferd
Weight per piece (g) 60
Commodity code

Article numbers

Article number 3T720627
EAN 4007220887578
UBB 500581900395
UNSPSC 27112809
Manufacturer article nr  33500015
Do not close this page. This message will disappear, when the page is fully loaded.