text.skipToContent text.skipToNavigation

Packing table set W2000xD800xH2205 mm variant 2 attachments


Article number 7N679958
Width 2000
Depth 800
Foldable No
Suitable for wall mounting No
Height (mm) 2205 - 2205
With drawers case No
Thickness worktop (mm) 19
Packed per 1

Specifications

Width 2000
Depth 800
Foldable No
Suitable for wall mounting No
Height (mm) 2205 - 2205
With drawers case No
Thickness worktop (mm) 19
On wheels No
Material worktop Other
Adjustable height No
With brake No
Brand Fabory approved vendor
Weight per piece (g) 1
Commodity code

Article numbers

Article number 7N679958
EAN 4054773019895
UBB 500583196463
UNSPSC 27110000
Manufacturer article nr  9000486279
Do not close this page. This message will disappear, when the page is fully loaded.