text.skipToContent text.skipToNavigation

Packing table set W1600xD800xH2205 mm variant 2 attachments


Article number 7N263841
Width 1600
Depth 800
Foldable No
Suitable for wall mounting No
Height (mm) 2205 - 2205
With drawers case No
Thickness worktop (mm) 19
Packed per 1

Specifications

Width 1600
Depth 800
Foldable No
Suitable for wall mounting No
Height (mm) 2205 - 2205
With drawers case No
Thickness worktop (mm) 19
On wheels No
Material worktop Other
Adjustable height No
With brake No
Brand Fabory approved vendor
Weight per piece (g) 1
Commodity code

Article numbers

Article number 7N263841
EAN 4054773019871
UBB 500583191589
UNSPSC 27110000
Manufacturer article nr  9000486277
Do not close this page. This message will disappear, when the page is fully loaded.