text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Tecwerk Wire brush length 295 mm 0.35 mm VA 4-row


Article number 0C371805
Brand Tecwerk
Weight per piece (g) 125
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 125
Commodity code

Article numbers

Article number 0C371805
EAN 4015448980568
UBB 500751474759
UNSPSC 27113001
Manufacturer article nr  2000841054
Do not close this page. This message will disappear, when the page is fully loaded.