text.skipToContent text.skipToNavigation
Due to the high temperatures of the past few days, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Osborn End brush dm 17 mm wire thickness 0.3 mm steel 18000 min-¹


Article number 5W973733
Design Brush head
Max. number of revolutions (1/min) 18000
Material Steel
Brush diameter (mm) 17
Brand Osborn
Weight per piece (g) 48
Commodity code
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 18000
Material Steel
Brush diameter (mm) 17
Brand Osborn
Weight per piece (g) 48
Commodity code
Model EUPBEB001

Article numbers

Article number 5W973733
EAN 4060246007016
UBB 500582623582
UNSPSC 31191500
Manufacturer article nr  0002509162
Do not close this page. This message will disappear, when the page is fully loaded.