text.skipToContent text.skipToNavigation
Due to the high temperatures of the past few days, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Now Tool assortment 105-part in aluminium frame case


Article number 8H347191
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 3
Number of socket inserts 23
Total number of tools 105
Number of measuring tools 1
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 3
Number of socket inserts 23
Total number of tools 105
Number of measuring tools 1
Number of pliers 4
Number of combination spanners 7
Number of hexagonal keys 9
Number of adjustable wrenches 1
Number of bit inserts 32
Number of ratchets 1
Number of hammers 1
Brand Now
Weight per piece (g) 8150
Commodity code

Article numbers

Article number 8H347191
EAN 4015448785613
UBB 500583456172
UNSPSC 53121701
Manufacturer article nr  4000802096
Do not close this page. This message will disappear, when the page is fully loaded.