text.skipToContent text.skipToNavigation

Nedo Telescopic rule roller shutter mEssfix measuring range 0.8-3.1 m


Article number 7B599611
With memory function No
With zero (off) position No
Type of display Analogue
Length inserted (m) 0.8
Extended length (m) 3
Scaling Other
Brand Nedo
Packed per 1

Specifications

With memory function No
With zero (off) position No
Type of display Analogue
Length inserted (m) 0.8
Extended length (m) 3
Scaling Other
Brand Nedo
Weight per piece (g) 1320
Commodity code

Article numbers

Article number 7B599611
EAN 4016054007113
UBB 500583016364
UNSPSC 41111604
Manufacturer article nr  F381111
Do not close this page. This message will disappear, when the page is fully loaded.