text.skipToContent text.skipToNavigation

Nedo Telescopic rule mEssfix compact measuring range 0.91-5.01 m


Article number 0F206261
With memory function No
With zero (off) position No
Type of display Analogue
Length inserted (m) 0.91
Extended length (m) 5.01
Scaling Other
Brand Nedo
Packed per 1

Specifications

With memory function No
With zero (off) position No
Type of display Analogue
Length inserted (m) 0.91
Extended length (m) 5.01
Scaling Other
Brand Nedo
Weight per piece (g) 1700
Commodity code

Article numbers

Article number 0F206261
EAN 4016054116754
UBB 500573687760
UNSPSC 41111604
Manufacturer article nr  F580211
Do not close this page. This message will disappear, when the page is fully loaded.