text.skipToContent text.skipToNavigation

Multi-purpose tub 40 L black


Article number 4F022200
Volume (ml) 40000
Material Plastic
Stackable No
Outside width (mm) 470
Outside height (mm) 190
Outside depth (mm) 730
Brand Fabory approved vendor
Packed per 1

Specifications

Volume (ml) 40000
Material Plastic
Stackable No
Outside width (mm) 470
Outside height (mm) 190
Outside depth (mm) 730
Brand Fabory approved vendor
Weight per piece (g) 1850
Commodity code

Article numbers

Article number 4F022200
EAN 4012411000186
UBB 500582040613
UNSPSC 27110000
Manufacturer article nr  1204001
Do not close this page. This message will disappear, when the page is fully loaded.