text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Mega Suction and high-pressure coupling brass hose size 25 mm


Article number 9M025963
Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing None
With safety collar No
Diameter, hose connector (mm) 25
Packed per 1

Specifications

Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing None
With safety collar No
Diameter, hose connector (mm) 25
Lug distance 40 mm
With locking hole No
Brand Mega
Weight per piece (g) 200
Commodity code

Article numbers

Article number 9M025963
EAN 4019305347600
UBB 500583941694
UNSPSC 40141734
Manufacturer article nr  0451407
Do not close this page. This message will disappear, when the page is fully loaded.