text.skipToContent text.skipToNavigation

Maxion Drilling vice MSP jaw width 100 mm clamping width 90 mm


Article number 8P029131
Type of excitation Other
With turntable No
Jaw width (mm) 100
Max. cheeks opening (mm) 90
Brand Maxion
Weight per piece (g) 7160
Width (mm) 2
Packed per 1

Specifications

Type of excitation Other
With turntable No
Jaw width (mm) 100
Max. cheeks opening (mm) 90
Brand Maxion
Weight per piece (g) 7160
Width (mm) 2
Commodity code

Article numbers

Article number 8P029131
EAN 4054773008080
UBB 500583568125
UNSPSC 27112102
Manufacturer article nr  MSP 100
Do not close this page. This message will disappear, when the page is fully loaded.