text.skipToContent text.skipToNavigation

UVEX RUIMZICHTBRIL ULTRAVISION Ultravision Wide-Vision Goggles Cellulose Acetate Clear


Article number 6K874738
Design Twin lens spectacles
Weight 116
Adjustable No
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Mirrored No
Packed per 1

Specifications

Design Twin lens spectacles
Weight 116
Adjustable No
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Mirrored No
Antireflective glasses No
Type of venting Indirect
Brand Uvex
Weight per piece (g) 100
Commodity code
Model ultravision
Type Ultravision Wide-Vision Goggles

Article numbers

Article number 6K874738
EAN 4031101068008
UBB 500572250834
UNSPSC 46181804
Manufacturer article nr  9301714
Do not close this page. This message will disappear, when the page is fully loaded.