text.skipToContent text.skipToNavigation

UVEX Ultrasonic Goggles Polycarbonate (PC) Black/Gray


Article number 5N839682
Design Twin lens spectacles
Weight 83
Adjustable No
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 83
Adjustable No
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Colour frame Multi-coloured
Brand Uvex
Weight per piece (g) 100
Commodity code
Model ultrasonic
Type Ultrasonic Goggles

Article numbers

Article number 5N839682
EAN 4031101188072
UBB 500572250594
UNSPSC 46181804
Manufacturer article nr  9302285
Do not close this page. This message will disappear, when the page is fully loaded.