text.skipToContent text.skipToNavigation

Kukko Separating device set 15-A nominal size 1 i-BOXX


Article number 6O518011
Total number of tools 4
Span (mm) 58 - 150
Number of pulley pullers 1
Max. push load (kN) 50
Brand Kukko
Size 1
Weight per piece (g) 4420
Packed per 1

Specifications

Total number of tools 4
Span (mm) 58 - 150
Number of pulley pullers 1
Max. push load (kN) 50
Brand Kukko
Size 1
Weight per piece (g) 4420
Commodity code
Model 15-A

Article numbers

Article number 6O518011
EAN 4021176007521
UBB 500582860762
UNSPSC 27110000
Manufacturer article nr  15-A
Do not close this page. This message will disappear, when the page is fully loaded.