text.skipToContent text.skipToNavigation
Due to the high temperatures of the past few days, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Karasto Professional cleaning gun GEKA plus coupling system


Article number 0H363275
Material Other
Operating pressure 24
Max. temperature (°C) 50
With swivel joint connection No
Controllable No
With rapid coupling No
Brand Karasto
Packed per 1

Specifications

Material Other
Operating pressure 24
Max. temperature (°C) 50
With swivel joint connection No
Controllable No
With rapid coupling No
Brand Karasto
Weight per piece (g) 920
Commodity code

Article numbers

Article number 0H363275
EAN 4015933102376
UBB 500573699153
UNSPSC 27112903
Manufacturer article nr  46.7880.8
Do not close this page. This message will disappear, when the page is fully loaded.