text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Karasto Cleaning gun GEKA coupling system type: For TW


Article number 1N542245
Material Other
Operating pressure 24
Max. temperature (°C) 50
Hose connection 1/2 inch
With swivel joint connection No
Controllable No
With rapid coupling No
Packed per 1

Specifications

Material Other
Operating pressure 24
Max. temperature (°C) 50
Hose connection 1/2 inch
With swivel joint connection No
Controllable No
With rapid coupling No
Brand Karasto
Weight per piece (g) 990
Commodity code

Article numbers

Article number 1N542245
EAN 4015933093704
UBB 500581129599
UNSPSC 27112903
Manufacturer article nr  46.7002.8
Do not close this page. This message will disappear, when the page is fully loaded.